



€548.00/ pieceexcl. VAT
€663.08incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 100 mm |
Face to Face length | 15.7 mm |
Chamber diameter, stator | 125 mm |
Countersliding ring material | Ceramics |
Secondary seal material | FPM |
Type | SEO |
Diameter pin | 4 mm |
d1 | 100 mm |
d7 | 125 mm |
d8 | 4 mm |
l4 | 15.7 mm |