



€615.50/ pieceexcl. VAT
€744.76incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 95 mm |
Face to Face length | 15.7 mm |
Chamber diameter, stator | 120 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | EPDM |
Type | SEO |
Diameter pin | 4 mm |
d1 | 95 mm |
d7 | 120 mm |
d8 | 4 mm |
l4 | 15.7 mm |