



€300.50/ pieceexcl. VAT
€363.61incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €300.50 | - |
5+ | €255.43 | 15.00% |
10+ | €240.40 | 20.00% |
20+ | €225.38 | 25.00% |
35+ | €210.35 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 53 mm |
Face to Face length | 13 mm |
Chamber diameter, stator | 73 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | EPDM |
Type | SEO |
Diameter pin | 4 mm |
d1 | 53 mm |
d7 | 73 mm |
d8 | 4 mm |
l4 | 13 mm |