



€141.00/ pieceexcl. VAT
€170.61incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 18 mm |
Face to Face length | 10 mm |
Chamber diameter, stator | 33 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | EPDM |
Type | SEO |
Diameter pin | 3 mm |
d1 | 18 mm |
d7 | 33 mm |
d8 | 3 mm |
l4 | 10 mm |