



€36.00/ pieceexcl. VAT
€43.56incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 12 mm |
Face to Face length | 10 mm |
Chamber diameter, stator | 23 mm |
Countersliding ring material | Ceramics |
Secondary seal material | FPM |
Type | SEO |
Diameter pin | 3 mm |
d1 | 12 mm |
d7 | 23 mm |
d8 | 3 mm |
l4 | 10 mm |