



€400.00/ pieceexcl. VAT
€484.00incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 95 mm |
Face to Face length | 15.7 mm |
Chamber diameter, stator | 120 mm |
Countersliding ring material | Ceramics |
Secondary seal material | FPM |
Type | SDO |
d1 | 95 mm |
d7 | 120 mm |
l4 | 15.7 mm |