



€352.50/ pieceexcl. VAT
€426.53incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 90 mm |
Face to Face length | 15.7 mm |
Chamber diameter, stator | 115 mm |
Countersliding ring material | Ceramics |
Secondary seal material | EPDM |
Type | SDO |
d1 | 90 mm |
d7 | 115 mm |
l4 | 15.7 mm |