



€456.50/ pieceexcl. VAT
€552.37incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €456.50 | - |
5+ | €388.03 | 15.00% |
10+ | €365.20 | 20.00% |
21+ | €342.38 | 25.00% |
35+ | €319.55 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 65 mm |
Face to Face length | 13 mm |
Chamber diameter, stator | 85 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | FPM |
Type | SDO |
d1 | 65 mm |
d7 | 85 mm |
l4 | 13 mm |