



€421.50/ pieceexcl. VAT
€510.02incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 65 mm |
Face to Face length | 13 mm |
Chamber diameter, stator | 85 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | EPDM |
Type | SDO |
d1 | 65 mm |
d7 | 85 mm |
l4 | 13 mm |