



€81.00/ pieceexcl. VAT
€98.01incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 48 mm |
Face to Face length | 11 mm |
Chamber diameter, stator | 66 mm |
Countersliding ring material | Ceramics |
Secondary seal material | EPDM |
Type | SDO |
d1 | 48 mm |
d7 | 66 mm |
l4 | 11 mm |