



€263.50/ pieceexcl. VAT
€318.83incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 45 mm |
Face to Face length | 11 mm |
Chamber diameter, stator | 63 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | FPM |
Type | SDO |
d1 | 45 mm |
d7 | 63 mm |
l4 | 11 mm |