



€149.50/ pieceexcl. VAT
€180.90incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 25 mm |
Face to Face length | 10 mm |
Chamber diameter, stator | 40 mm |
Countersliding ring material | Tungstencarbide |
Secondary seal material | EPDM |
Type | SDO |
d1 | 25 mm |
d7 | 40 mm |
l4 | 10 mm |