



€412.00/ pieceexcl. VAT
€498.52incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 100 mm |
Face to Face length | 14 mm |
Chamber diameter, stator | 125 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | NBR |
Type | SDA |
d1 | 100 mm |
d7 | 125 mm |
l4 | 14 mm |