



€321.50/ pieceexcl. VAT
€389.02incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 80 mm |
Face to Face length | 12 mm |
Chamber diameter, stator | 105 mm |
Countersliding ring material | Tungstencarbide |
Secondary seal material | NBR |
Type | SDA |
d1 | 80 mm |
d7 | 105 mm |
l4 | 12 mm |