



€84.80/ pieceexcl. VAT
€102.61incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 53 mm |
Face to Face length | 11 mm |
Chamber diameter, stator | 73 mm |
Countersliding ring material | Ceramics |
Secondary seal material | NBR |
Type | SDA |
d1 | 53 mm |
d7 | 73 mm |
l4 | 11 mm |