



€164.00/ pieceexcl. VAT
€198.44incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €164.00 | - |
5+ | €139.40 | 15.00% |
10+ | €131.20 | 20.00% |
20+ | €123.00 | 25.00% |
35+ | €114.80 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 50 mm |
Face to Face length | 9.5 mm |
Chamber diameter, stator | 70 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | FPM |
Type | SDA |
d1 | 50 mm |
d7 | 70 mm |
l4 | 9.5 mm |