



€77.60/ pieceexcl. VAT
€93.90incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 48 mm |
Face to Face length | 9 mm |
Chamber diameter, stator | 66 mm |
Countersliding ring material | Ceramics |
Secondary seal material | NBR |
Type | SDA |
d1 | 48 mm |
d7 | 66 mm |
l4 | 9 mm |