



€179.50/ pieceexcl. VAT
€217.20incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 43 mm |
Face to Face length | 9 mm |
Chamber diameter, stator | 61 mm |
Countersliding ring material | Tungstencarbide |
Secondary seal material | EPDM |
Type | SDA |
d1 | 43 mm |
d7 | 61 mm |
l4 | 9 mm |