



€139.00/ pieceexcl. VAT
€168.19incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €139.00 | - |
5+ | €118.15 | 15.00% |
10+ | €111.20 | 20.00% |
20+ | €104.25 | 25.00% |
35+ | €97.30 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 38 mm |
Face to Face length | 7.5 mm |
Chamber diameter, stator | 56 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | FPM |
Type | SDA |
d1 | 38 mm |
d7 | 56 mm |
l4 | 7.5 mm |