



€54.10/ pieceexcl. VAT
€65.46incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 18 mm |
Face to Face length | 7.5 mm |
Chamber diameter, stator | 33 mm |
Countersliding ring material | Ceramics |
Secondary seal material | EPDM |
Type | SDA |
d1 | 18 mm |
d7 | 33 mm |
l4 | 7.5 mm |