



€80.30/ pieceexcl. VAT
€97.16incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 16 mm |
Face to Face length | 6.6 mm |
Chamber diameter, stator | 27 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | EPDM |
Type | SDA |
d1 | 16 mm |
d7 | 27 mm |
l4 | 6.6 mm |