



€97.70/ pieceexcl. VAT
€118.22incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 14 mm |
Face to Face length | 6.6 mm |
Chamber diameter, stator | 25 mm |
Countersliding ring material | Tungstencarbide |
Secondary seal material | FPM |
Type | SDA |
d1 | 14 mm |
d7 | 25 mm |
l4 | 6.6 mm |