



€394.50/ pieceexcl. VAT
€477.35incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 80 mm |
Face to Face length | 12 mm |
Chamber diameter, stator | 105 mm |
Countersliding ring material | Carbon |
Secondary seal material | NBR |
Type | SCO |
d1 | 80 mm |
d7 | 105 mm |
l4 | 12 mm |