



€264.50/ pieceexcl. VAT
€320.05incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 45 mm |
Face to Face length | 9 mm |
Chamber diameter, stator | 63 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | EPDM |
Type | SCO |
d1 | 45 mm |
d7 | 63 mm |
l4 | 9 mm |