



€264.50/ pieceexcl. VAT
€320.05incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €264.50 | - |
5+ | €224.83 | 15.00% |
10+ | €211.60 | 20.00% |
20+ | €198.38 | 25.00% |
35+ | €185.15 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 43 mm |
Face to Face length | 9 mm |
Chamber diameter, stator | 61 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | FPM |
Type | SCO |
d1 | 43 mm |
d7 | 61 mm |
l4 | 9 mm |