



€325.00/ pieceexcl. VAT
€393.25incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 40 mm |
Face to Face length | 9 mm |
Chamber diameter, stator | 58 mm |
Countersliding ring material | Tungstencarbide |
Secondary seal material | NBR |
Type | SCO |
d1 | 40 mm |
d7 | 58 mm |
l4 | 9 mm |