



€119.00/ pieceexcl. VAT
€143.99incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 38 mm |
Face to Face length | 9 mm |
Chamber diameter, stator | 56 mm |
Countersliding ring material | Carbon |
Secondary seal material | NBR |
Type | SCO |
d1 | 38 mm |
d7 | 56 mm |
l4 | 9 mm |