



€90.00/ pieceexcl. VAT
€108.90incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 32 mm |
Face to Face length | 7.5 mm |
Chamber diameter, stator | 48 mm |
Countersliding ring material | Carbon |
Secondary seal material | EPDM |
Type | SCO |
d1 | 32 mm |
d7 | 48 mm |
l4 | 7.5 mm |