



€79.70/ pieceexcl. VAT
€96.44incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 25 mm |
Face to Face length | 7.5 mm |
Chamber diameter, stator | 40 mm |
Countersliding ring material | Stainless steel |
Secondary seal material | FPM |
Type | SCO |
d1 | 25 mm |
d7 | 40 mm |
l4 | 7.5 mm |