



€114.50/ pieceexcl. VAT
€138.54incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 12 mm |
Face to Face length | 6.6 mm |
Chamber diameter, stator | 23 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | EPDM |
Type | SCO |
d1 | 12 mm |
d7 | 23 mm |
l4 | 6.6 mm |