



€313.00/ pieceexcl. VAT
€378.73incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €313.00 | - |
5+ | €266.05 | 15.00% |
10+ | €250.40 | 20.00% |
21+ | €234.75 | 25.00% |
35+ | €219.10 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 55 mm |
Face to Face length | 15 mm |
Chamber diameter, stator | 75 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | FPM |
Type | SBO |
Diameter pin | 4 mm |
d1 | 55 mm |
d7 | 75 mm |
d8 | 4 mm |
l4 | 15 mm |