



€261.50/ pieceexcl. VAT
€316.42incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 40 mm |
Face to Face length | 14 mm |
Chamber diameter, stator | 58 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | EPDM |
Type | SBO |
Diameter pin | 4 mm |
d1 | 40 mm |
d7 | 58 mm |
d8 | 4 mm |
l4 | 14 mm |