



€222.50/ pieceexcl. VAT
€269.23incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €222.50 | - |
5+ | €189.13 | 15.00% |
10+ | €178.00 | 20.00% |
20+ | €166.88 | 25.00% |
35+ | €155.75 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 30 mm |
Face to Face length | 11.5 mm |
Chamber diameter, stator | 45 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | EPDM |
Type | SBO |
Diameter pin | 3 mm |
d1 | 30 mm |
d7 | 45 mm |
d8 | 3 mm |
l4 | 11.5 mm |