



€653.50/ pieceexcl. VAT
€790.74incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 100 mm |
Face to Face length | 15.8 mm |
Chamber diameter, stator | 123.3 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | NBR |
Type | SAO |
d1 | 100 mm |
d7 | 123.3 mm |
l4 | 15.8 mm |