



€523.50/ pieceexcl. VAT
€633.43incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 85 mm |
Face to Face length | 14.8 mm |
Chamber diameter, stator | 109 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | NBR |
Type | SAO |
d1 | 85 mm |
d7 | 109 mm |
l4 | 14.8 mm |