



€264.50/ pieceexcl. VAT
€320.05incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 45 mm |
Face to Face length | 11.6 mm |
Chamber diameter, stator | 64 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | FPM |
Type | SAO |
d1 | 45 mm |
d7 | 64 mm |
l4 | 11.6 mm |