



€302.00/ pieceexcl. VAT
€365.42incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 38 mm |
Face to Face length | 10.3 mm |
Chamber diameter, stator | 55 mm |
Countersliding ring material | Tungstencarbide |
Secondary seal material | FPM |
Type | SAO |
d1 | 38 mm |
d7 | 55 mm |
l4 | 10.3 mm |