



€94.00/ pieceexcl. VAT
€113.74incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 35 mm |
Face to Face length | 11 mm |
Chamber diameter, stator | 52 mm |
Countersliding ring material | Carbon |
Secondary seal material | EPDM |
Type | SAO |
d1 | 35 mm |
d7 | 52 mm |
l4 | 11 mm |