



€201.50/ pieceexcl. VAT
€243.82incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 28 mm |
Face to Face length | 9 mm |
Chamber diameter, stator | 42 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | NBR |
Type | SAO |
d1 | 28 mm |
d7 | 42 mm |
l4 | 9 mm |