



€71.90/ pieceexcl. VAT
€87.00incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 26 mm |
Face to Face length | 8 mm |
Chamber diameter, stator | 40 mm |
Countersliding ring material | Carbon |
Secondary seal material | EPDM |
Type | SAO |
d1 | 26 mm |
d7 | 40 mm |
l4 | 8 mm |