



€188.50/ pieceexcl. VAT
€228.09incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €188.50 | - |
5+ | €160.23 | 15.00% |
10+ | €150.80 | 20.00% |
20+ | €141.38 | 25.00% |
35+ | €131.95 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 25 mm |
Face to Face length | 7.5 mm |
Chamber diameter, stator | 38 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | NBR |
Type | SAO |
d1 | 25 mm |
d7 | 38 mm |
l4 | 7.5 mm |