



€58.90/ pieceexcl. VAT
€71.27incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 19 mm |
Face to Face length | 7.5 mm |
Chamber diameter, stator | 31 mm |
Countersliding ring material | Carbon |
Secondary seal material | NBR |
Type | SAO |
d1 | 19 mm |
d7 | 31 mm |
l4 | 7.5 mm |