
€699.00/ pieceexcl. VAT
€845.79incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €699.00 | - |
5+ | €594.15 | 15.00% |
10+ | €559.20 | 20.00% |
20+ | €524.25 | 25.00% |
35+ | €489.30 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SAEL |
Shaft diameter | 45 mm |
Type | SAEL |
Built-in length, mounted | 45 mm |
Outer diameter, rotor | 59 mm |
Chamber diameter, stator | 63 mm |
Built-in length, rotor | 34 mm |
Built-in length, stator | 11 mm |
Secondary seal material | FKM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
Diameter pin | 4 mm |
d1 | 45 mm |
d7 | 63 mm |
d3 | 59 mm |
l1 | 34 mm |
l4 | 11 mm |
d8 | 4 mm |