
€802.00/ pieceexcl. VAT
€970.42incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €802.00 | - |
5+ | €681.70 | 15.00% |
10+ | €641.60 | 20.00% |
20+ | €601.50 | 25.00% |
35+ | €561.40 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SAEL |
Shaft diameter | 43 mm |
Type | SAEL |
Built-in length, mounted | 45 mm |
Outer diameter, rotor | 59 mm |
Chamber diameter, stator | 61 mm |
Built-in length, rotor | 34 mm |
Built-in length, stator | 11 mm |
Secondary seal material | FKM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
Diameter pin | 4 mm |
d1 | 43 mm |
d7 | 61 mm |
d3 | 59 mm |
l1 | 34 mm |
l4 | 11 mm |
d8 | 4 mm |