
€582.50/ pieceexcl. VAT
€704.83incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €582.50 | - |
5+ | €495.13 | 15.00% |
10+ | €466.00 | 20.00% |
20+ | €436.88 | 25.00% |
35+ | €407.75 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SAEL |
Shaft diameter | 30 mm |
Type | SAEL |
Built-in length, mounted | 42.5 mm |
Outer diameter, rotor | 44.5 mm |
Chamber diameter, stator | 45 mm |
Built-in length, rotor | 32.5 mm |
Built-in length, stator | 10 mm |
Secondary seal material | FKM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
Diameter pin | 3 mm |
d1 | 30 mm |
d7 | 45 mm |
d3 | 44.5 mm |
l1 | 32.5 mm |
l4 | 10 mm |
d8 | 3 mm |