
€814.50/ pieceexcl. VAT
€985.55incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €814.50 | - |
5+ | €692.33 | 15.00% |
10+ | €651.60 | 20.00% |
20+ | €610.88 | 25.00% |
35+ | €570.15 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SAEL |
Shaft diameter | 28 mm |
Type | SAEL |
Built-in length, mounted | 42.5 mm |
Outer diameter, rotor | 42.9 mm |
Chamber diameter, stator | 43 mm |
Built-in length, rotor | 32.5 mm |
Built-in length, stator | 10 mm |
Secondary seal material | FKM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Tungstencarbide |
Direction of rotation right | Yes |
Diameter pin | 3 mm |
d1 | 28 mm |
d7 | 43 mm |
d3 | 42.9 mm |
l1 | 32.5 mm |
l4 | 10 mm |
d8 | 3 mm |