
€533.00/ pieceexcl. VAT
€644.93incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €533.00 | - |
5+ | €453.05 | 15.00% |
10+ | €426.40 | 20.00% |
20+ | €399.75 | 25.00% |
35+ | €373.10 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SAEL |
Shaft diameter | 25 mm |
Type | SAEL |
Built-in length, mounted | 40 mm |
Outer diameter, rotor | 39.6 mm |
Chamber diameter, stator | 40 mm |
Built-in length, rotor | 30 mm |
Built-in length, stator | 10 mm |
Secondary seal material | FKM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
Diameter pin | 3 mm |
d1 | 25 mm |
d7 | 40 mm |
d3 | 39.6 mm |
l1 | 30 mm |
l4 | 10 mm |
d8 | 3 mm |