



€659.50/ pieceexcl. VAT
€798.00incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €659.50 | - |
5+ | €560.58 | 15.00% |
10+ | €527.60 | 20.00% |
21+ | €494.63 | 25.00% |
35+ | €461.65 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 63 mm |
Face to Face length | 25.8 mm |
Outer diameter, rotor | 79.3 mm |
Direction of rotation left | Yes |
Direction of rotation right | Yes |
Sliding ring material | Tungstencarbide |
Secondary seal material | EPDM |
Type | WAO |
d1 | 63 mm |
d3 | 79.3 mm |
l1 | 25.8 mm |