
€848.00/ pieceexcl. VAT
€1,026.08incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €848.00 | - |
5+ | €720.80 | 15.00% |
10+ | €678.40 | 20.00% |
21+ | €636.00 | 25.00% |
35+ | €593.60 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 90 mm |
Face to Face length | 36 mm |
Outer diameter, rotor | 113.6 mm |
Direction of rotation left | Yes |
Direction of rotation right | Yes |
Sliding ring material | Siliciumcarbide |
Secondary seal material | FPM |
Type | SAE |
d1 | 90 mm |
d3 | 113.6 mm |
l1 | 36 mm |