
€375.00/ pieceexcl. VAT
€453.75incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €375.00 | - |
5+ | €318.75 | 15.00% |
10+ | €300.00 | 20.00% |
20+ | €281.25 | 25.00% |
35+ | €262.50 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 48 mm |
Face to Face length | 34 mm |
Outer diameter, rotor | 62.4 mm |
Direction of rotation left | Yes |
Direction of rotation right | Yes |
Sliding ring material | Carbon |
Secondary seal material | FPM |
Type | SAE |
d1 | 48 mm |
d3 | 62.4 mm |
l1 | 34 mm |